Specifications
Dimensions
- Inlet Port Size27 x 51 x M10
- Outlet Port Size27 x 51 x M10
- Port SizeInlet: 27 x 51 x M10, Outlet: 27 x 51 x M10
Details
- Displacement48 cc/rev, 2.929 in³/r
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)