Motion
111.25.012.0A
111.25.012.0A GEAR PUMP GR3 FIXED DISPL
Mi Item #15218787
MFR #111.25.012.0A
Price$1,645.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
111.25.012.0A GEAR PUMP GR3 FIXED DISPL
Mi Item #15218787
MFR #111.25.012.0A

Mfr description
111.25.012.0A GEAR PUMP GR3 FIXED DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,645.99/each

Specifications

Dimensions

  • Inlet Port Size
    25 x 26.19 x 52.37 x 3/8-16
  • Outlet Port Size
    18.50 x 22.23 x 47.63 x 3/8-16 UNC
  • Port Size
    Inlet: 25 x 26.19 x 52.37 x 3/8-16, Outlet: 18.50 x 22.23 x 47.63 x 3/8-16

Details

  • Displacement
    26 cc/rev, 1.587 in³/r
  • Seal Material
    Standard seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)