Specifications
Dimensions
- Inlet Port Size25 x 26.19 x 52.37 x 3/8-16
- Outlet Port Size18.50 x 22.23 x 47.63 x 3/8-16 UNC
- Port SizeInlet: 25 x 26.19 x 52.37 x 3/8-16, Outlet: 18.50 x 22.23 x 47.63 x 3/8-16
Details
- Displacement26 cc/rev, 1.587 in³/r
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)