Motion
111.25.046.0A
111.25.046.0A GEAR PUMP GR3 FIXED DISPL
Mi Item #15218823
MFR #111.25.046.0A
Price$1,627.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
111.25.046.0A GEAR PUMP GR3 FIXED DISPL
Mi Item #15218823
MFR #111.25.046.0A

Mfr description
111.25.046.0A GEAR PUMP GR3 FIXED DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,627.26/each

Specifications

Dimensions

  • Inlet Port Size
    25 mm
  • Outlet Port Size
    18.50 mm
  • Port Size
    Inlet: 25 mm, Outlet: 18.50 mm

Details

  • Displacement
    22 cc/rev, 1.340 in³/r
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)