1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS POWER SOLUTIONS
111.25.047.0C
111.25.047.0C GEAR PUMP GR3 FIXED DISPL
MI ITEM #
15218826
MFR #
111.25.047.0C
Price
$1,645.99
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Gear Pumps
DANFOSS POWER SOLUTIONS 111.25.047.0C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS POWER SOLUTIONS
111.25.047.0C
111.25.047.0C GEAR PUMP GR3 FIXED DISPL
MI ITEM #
15218826
MFR #
111.25.047.0C
Mfr description
111.25.047.0C GEAR PUMP GR3 FIXED DISPL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,645
.99
/each
Add to Cart
Specifications
Dimensions
Overall Height
6.5350 in, 165.989 mm
Overall Length
5.7480 in, 14.60 cm
Overall Width
5.1180 in, 13 cm
Details
Body Material
Aluminum
Displacement
26 cc/rev, 1.587 in³/r
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items