Specifications
Dimensions
- Inlet Port Size31 x 30.18 x 58.72 x 7/16-14
- Outlet Port Size25 x 26.19 x 52.37 x 3/8-16 UNC
- Port SizeInlet: 31 x 30.18 x 58.72 x 7/16-14, Outlet: 25 x 26.19 x 52.37 x 3/8-16
Details
- Body MaterialAluminum
- Displacement33 cc/rev, 2.014 in³/r