Specifications
Dimensions
- Inlet Port Size27 x 55 x M8
- Outlet Port Size18 x 55 x M8
- Port SizeInlet: 27 x 55 x M8, Outlet: 18 x 55 x M8
Details
- Displacement55 cc/rev, 3.356 in³/r
- Seal MaterialStandard seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)