Motion
111.25.128.0C
111.25.128.0C GEAR PUMP GR3 FIXED DISPL
Mi Item #15218902
MFR #111.25.128.0C
Price$1,627.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
111.25.128.0C GEAR PUMP GR3 FIXED DISPL
Mi Item #15218902
MFR #111.25.128.0C

Mfr description
111.25.128.0C GEAR PUMP GR3 FIXED DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,627.26/each

Specifications

Dimensions

  • Port Size
    Inlet: 1-5/16-12, Outlet: 1-1/16-12

Details

  • Body Material
    Aluminum
  • Displacement
    22 cc/rev, 1.343 in³/r
  • Input Shaft Type
    Parallel Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)