Specifications
Dimensions
- Drain Connection SizeG 1/4
- Motor Port SizeG 3/4 BSP
Details
- Actual Port TypeG 3/4 BSP
- Displacement161.1 cm³/r, 9.83 in³/r
- Mounting Type4 Bolt - Short
- Port OrientationStaggered
- Replacement Buna Seal Kit151B0114
- SeriesOMT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)