Motion
151B3023
Geroler & Gerotor Disc Valve Motor - OMT, 4 Bolt - Square, 31.95 in³/r, 523.6 cm³/r Displacement, 1-3/8 in
MI ITEM #15220209
MFR #151B3023
Price$5,526.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - OMT, 4 Bolt - Square, 31.95 in³/r, 523.6 cm³/r Displacement, 1-3/8 in
MI ITEM #15220209
MFR #151B3023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,526.96/each

Specifications

Dimensions

  • Drain Connection Size
    G 1/4
  • Motor Port Size
    G 3/4 BSP
  • Output Shaft Size
    1-3/8 in

Details

  • Actual Port Type
    G 3/4 BSP
  • Displacement
    523.6 cm³/r, 31.95 in³/r
  • Mounting Type
    4 Bolt - Square
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151B0113
  • Seal Type
    NBR - Standard
  • Series
    OMT
  • Shaft Type
    Splined

Overview

Mfr description
151B3023 OMT 500 HYDRAULIC MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought