Motion
151B3111
Geroler & Gerotor Disc Valve Motor - OMV, 4 Bolt - Square, 24.46 in³/r, 400.9 cm³/r Displacement, 60 mm
Mi Item #15220234
MFR #151B3111
Price$7,160.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - OMV, 4 Bolt - Square, 24.46 in³/r, 400.9 cm³/r Displacement, 60 mm
Mi Item #15220234
MFR #151B3111

Mfr description
151B3111 OMV 400 HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,160.43/each

Specifications

Dimensions

  • Drain Connection Size
    G 1/4
  • Motor Port Size
    G 1 BSP
  • Output Shaft Size
    60 mm

Details

  • Actual Port Type
    G 1 BSP
  • Displacement
    400.9 cm³/r, 24.46 in³/r
  • Mounting Type
    4 Bolt - Square
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151B0129
  • Seal Type
    NBR - Standard
  • Series
    OMV
  • Shaft Type
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)