Motion
151B3115
Geroler & Gerotor Disc Valve Motor - OMV, 4 Bolt - Wheel, 19.19 in³/r, 314.5 cm³/r Displacement, 50 mm
Mi Item #15220238
MFR #151B3115
Price$7,281.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - OMV, 4 Bolt - Wheel, 19.19 in³/r, 314.5 cm³/r Displacement, 50 mm
Mi Item #15220238
MFR #151B3115

Mfr description
151B3115 OMVW 315 HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,281.52/each

Specifications

Dimensions

  • Drain Connection Size
    G 1/4
  • Motor Port Size
    G 1 BSP
  • Output Shaft Size
    50 mm

Details

  • Actual Port Type
    G 1 BSP
  • Displacement
    314.5 cm³/r, 19.19 in³/r
  • Mounting Type
    4 Bolt - Wheel
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151B0129
  • Seal Type
    NBR - Standard
  • Series
    OMV
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)