Specifications
Dimensions
- Drain Connection SizeG 1/4
- Motor Port SizeG 1 BSP
Details
- Actual Port TypeG 1 BSP
- Displacement314.5 cm³/r, 19.19 in³/r
- Mounting Type4 Bolt - Short
- Port OrientationStaggered
- Replacement Buna Seal Kit151B0125
- SeriesOMV
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)