Specifications
Dimensions
- Drain Connection SizeG 1/4
- Motor Port SizeG 1 BSP
- Output Shaft Size2-1/8-16T Spline
Details
- Actual Port TypeG 1 BSP
- Displacement629.1 cm³/r, 38.39 in³/r
- Mounting Type4 Bolt - Square
- Port OrientationStaggered
- Replacement Buna Seal Kit151B0162
- Seal TypeNBR - Standard
- SeriesOMV
- Shaft TypeSplined
Overview
Mfr description
151B3298 OMV 630 HYDRAULIC MOTOR