Motion
151B3308
Geroler & Gerotor Disc Valve Motor - OMV, 4 Bolt - Square, 30.49 in³/r, 499.6 cm³/r Displacement, 50 mm
MI ITEM #15220305
MFR #151B3308
Price$7,782.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - OMV, 4 Bolt - Square, 30.49 in³/r, 499.6 cm³/r Displacement, 50 mm
MI ITEM #15220305
MFR #151B3308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,782.04/each

Specifications

Dimensions

  • Drain Connection Size
    G 1/4
  • Motor Port Size
    G 1 BSP
  • Output Shaft Size
    50 mm

Details

  • Actual Port Type
    G 1 BSP
  • Displacement
    499.6 cm³/r, 30.49 in³/r
  • Mounting Type
    4 Bolt - Square
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151B0129
  • Seal Type
    NBR - Standard
  • Series
    OMV
  • Shaft Type
    Straight

Overview

Mfr description
151B3308 OMV 500 HYDRAULIC MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought