Motion
151B4025
Geroler & Gerotor Disc Valve Motor - OMT, 4 Bolt - Square, 25.07 in³/r, 410.9 cm³/r Displacement, 40 mm
Mi Item #15220339
MFR #151B4025
Price$9,847.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - OMT, 4 Bolt - Square, 25.07 in³/r, 410.9 cm³/r Displacement, 40 mm
Mi Item #15220339
MFR #151B4025

Mfr description
151B4025 OMT 400 FH HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,847.02/each

Specifications

Dimensions

  • Drain Connection Size
    G 3/8
  • Motor Port Size
    G 3/4 BSP
  • Output Shaft Size
    40 mm

Details

  • Actual Port Type
    G 3/4 BSP
  • Displacement
    410.9 cm³/r, 25.07 in³/r
  • Mounting Type
    4 Bolt - Square
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151B0154
  • Seal Type
    NBR - Standard
  • Series
    OMT
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)