Motion
151F6015
Geroler & Gerotor Disc Valve Motor - TMK, 4 Bolt - Wheel, 28.75 in³/r, 471.1 cm³/r Displacement, 1-1/2 in
Mi Item #15220371
MFR #151F6015
Price$5,194.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - TMK, 4 Bolt - Wheel, 28.75 in³/r, 471.1 cm³/r Displacement, 1-1/2 in
Mi Item #15220371
MFR #151F6015

Mfr description
151F6015 TMKW 470 HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,194.58/each

Specifications

Dimensions

  • Drain Connection Size
    7/16-20 UNF
  • Motor Port Size
    1-1/16-12 UN-2B
  • Output Shaft Size
    1-1/2 in

Details

  • Actual Port Type
    1-1/16-12 UN
  • Displacement
    471.1 cm³/r, 28.75 in³/r
  • Mounting Type
    4 Bolt - Wheel
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151F0141
  • Seal Type
    NBR - Standard
  • Series
    TMK
  • Shaft Type
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)