Motion
151F6073
Geroler & Gerotor Disc Valve Motor - TMK, 6 Bolt - Magneto, 19.23 in³/r, 315.3 cm³/r Displacement, 1-1/4 in
Mi Item #15220391
MFR #151F6073
Price$4,667.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - TMK, 6 Bolt - Magneto, 19.23 in³/r, 315.3 cm³/r Displacement, 1-1/4 in
Mi Item #15220391
MFR #151F6073

Mfr description
151F6073 TMK 315 HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,667.54/each

Specifications

Dimensions

  • Drain Connection Size
    7/16-20 UNF
  • Motor Port Size
    1-1/16-12 UN-2B
  • Output Shaft Size
    1-1/4 in

Details

  • Actual Port Type
    1-1/16-12 UN
  • Displacement
    315.3 cm³/r, 19.23 in³/r
  • Mounting Type
    6 Bolt - Magneto
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151F0141
  • Seal Type
    NBR - Standard
  • Series
    TMK
  • Shaft Type
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)