Specifications
Dimensions
- Drain Connection SizeG 1/4
- Motor Port SizeG 3/4 BSP
Details
- Actual Port TypeG 3/4 BSP
- Displacement629.1 cm³/r, 38.39 in³/r
- Mounting Type6 Bolt - Short
- Port OrientationStaggered
- Replacement Buna Seal Kit151B0176
- SeriesTMT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)