Motion
151Z3033
Geroler & Gerotor Disc Valve Motor - TMT, 4 Bolt - Square, 29.13 in³/r, 477.3 cm³/r Displacement, 45 mm
Mi Item #15220595
MFR #151Z3033
Price$6,724.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - TMT, 4 Bolt - Square, 29.13 in³/r, 477.3 cm³/r Displacement, 45 mm
Mi Item #15220595
MFR #151Z3033

Mfr description
151Z3033 TMT 470 HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,724.17/each

Specifications

Dimensions

  • Drain Connection Size
    G 1/4
  • Motor Port Size
    G 3/4 BSP
  • Output Shaft Size
    45 mm

Details

  • Actual Port Type
    G 3/4 BSP
  • Displacement
    477.3 cm³/r, 29.13 in³/r
  • Mounting Type
    4 Bolt - Square
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151B0176
  • Seal Type
    NBR - Standard
  • Series
    TMT
  • Shaft Type
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)