Specifications
Dimensions
- Drain Connection SizeG 1/4
- Motor Port SizeG 3/4 BSP
- Output Shaft Size1-1/2-17T Spline
Details
- Actual Port TypeG 3/4 BSP
- Displacement251.8 cm³/r, 15.36 in³/r
- Mounting Type4 Bolt - Square
- Port OrientationStaggered
- Replacement Buna Seal Kit151Z2059
- Seal TypeNBR - Standard
- SeriesTMT
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)