Motion
151Z3091
Geroler & Gerotor Disc Valve Motor - TMT, 4 Bolt - C Flange, 19.91 in³/r, 326.3 cm³/r Displacement, 1-1/2-17T Spline
Mi Item #15220632
MFR #151Z3091
Price$8,531.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Geroler & Gerotor Disc Valve Motor - TMT, 4 Bolt - C Flange, 19.91 in³/r, 326.3 cm³/r Displacement, 1-1/2-17T Spline
Mi Item #15220632
MFR #151Z3091

Mfr description
151Z3091 TMT 315 FL HYDRAULIC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,531.38/each

Specifications

Dimensions

  • Drain Connection Size
    9/16-18 UNF
  • Motor Port Size
    1-1/16-12 UN-2B
  • Output Shaft Size
    1-1/2-17T Spline

Details

  • Actual Port Type
    1-1/16-12 UN
  • Displacement
    326.3 cm³/r, 19.91 in³/r
  • Mounting Type
    4 Bolt - C Flange
  • Port Orientation
    Staggered
  • Replacement Buna Seal Kit
    151Z2059
  • Seal Type
    NBR - Standard
  • Series
    TMT
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)