Specifications
Dimensions
- Drain Connection SizeG 1/4
- Motor Port SizeG 3/4 BSP
- Output Shaft Size1-1/2-17T Spline
Details
- Actual Port TypeG 3/4 BSP
- Displacement326.3 cm³/r, 19.91 in³/r
- Mounting Type4 Bolt - Square
- Port OrientationStaggered
- Replacement Buna Seal Kit151Z2059
- Seal TypeNBR - Standard
- SeriesTMT
- Shaft TypeSplined
Overview
Mfr description
151Z3111 TMT 315 FL HYDRAULIC MOTOR