Motion
163D70524
163D70524 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15220886
MFR #163D70524
Price$1,631.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
163D70524 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15220886
MFR #163D70524

Mfr description
163D70524 GEAR PUMP-RH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,631.58/each

Specifications

Dimensions

  • Port Size
    Inlet: 1-5/16-12, Outlet: 1-1/16-12

Details

  • Displacement
    29 cc/rev, 1.770 in³/r
  • Input Shaft Type
    Splined Shaft
  • Port Location
    Rear
  • Port Type
    ORB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)