Motion
163D70544
163D70544 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15220894
MFR #163D70544
Price$2,855.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
163D70544 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15220894
MFR #163D70544

Mfr description
163D70544 GEAR PUMP-RH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,855.94/each

Specifications

Dimensions

  • Inlet Port Size
    1.3125 in
  • Outlet Port Size
    0.7500 in
  • Port Size
    Inlet: 1-5/16 in, Outlet: 3/4 in

Details

  • Displacement
    25.4 cc/rev, 1.550 in³/r
  • Input Shaft Type
    Splined Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)