Specifications
Dimensions
- Port SizeInlet: 1-1/16-12, Outlet: 7/8-14
Details
- Body MaterialAluminum
- Displacement4 cc/rev, 0.244 in³/r
- Seal MaterialStandard seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)