Motion
211.20.451.00
211.20.451.00 GEAR PUMP GR2 FIXED DISPL
MI ITEM #15221643
MFR #211.20.451.00
Price$1,187.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
211.20.451.00 GEAR PUMP GR2 FIXED DISPL
MI ITEM #15221643
MFR #211.20.451.00

Mfr description
211.20.451.00 GEAR PUMP GR2 FIXED DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,187.74/each

Specifications

Dimensions

  • Inlet Port Size
    20 x 40 x M6
  • Outlet Port Size
    15 x 35 x M6
  • Port Size
    Inlet: 20 x 40 x M6, Outlet: 15 x 35 x M6

Details

  • Displacement
    25 cc/rev, 1.526 in³/r
  • Seal Material
    Standard seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)