Specifications
Dimensions
- Inlet Port Size20 x 40 x M8
- Outlet Port Size20 x 40 x M8
- Port SizeInlet: 20 x 40 x M8, Outlet: 20 x 40 x M8
Details
- Displacement22 cc/rev, 1.342 in³/r
- Seal MaterialStandard seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)