Specifications
Dimensions
- Inlet Port Size27 x 55 x M8
- Outlet Port Size18 x 55 x M8
- Port SizeInlet: 27 x 55 x M8, Outlet: 18 x 55 x M8
Details
- Body MaterialAluminum
- Displacement33 cc/rev, 2.014 in³/r
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)