Motion
211.25.057.0A
211.25.057.0A GEAR PUMP GR3 FIXED DISPL
Mi Item #15221784
MFR #211.25.057.0A
Price$1,963.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
211.25.057.0A GEAR PUMP GR3 FIXED DISPL
Mi Item #15221784
MFR #211.25.057.0A

Mfr description
211.25.057.0A GEAR PUMP GR3 FIXED DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,963.17/each

Specifications

Dimensions

  • Inlet Port Size
    38.85 mm
  • Outlet Port Size
    31 mm
  • Port Size
    Inlet: 37 50/27 mm, Outlet: 31 mm

Details

  • Displacement
    90 cc/rev, 5.490 in³/r
  • Seal Material
    Standard seal
  • Series
    GearMe Group 3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)