1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS POWER SOLUTIONS
211.25.173.0C
211.25.173.0C GEAR PUMP GR3 FIXED DISPL
MI ITEM #
15221851
MFR #
211.25.173.0C
Price
$1,863.12
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Gear Pumps
DANFOSS POWER SOLUTIONS 211.25.173.0C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS POWER SOLUTIONS
211.25.173.0C
211.25.173.0C GEAR PUMP GR3 FIXED DISPL
MI ITEM #
15221851
MFR #
211.25.173.0C
Mfr description
211.25.173.0C GEAR PUMP GR3 FIXED DISPL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,863
.12
/each
Add to Cart
Specifications
Dimensions
Inlet Port Size
38.85 mm
Outlet Port Size
31 mm
Port Size
Inlet: 37 50/27 mm, Outlet: 31 mm
Details
Displacement
55 cc/rev, 3.356 in³/r
Seal Material
Standard seal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items