Specifications
Dimensions
- Inlet Port Size36 x 62 x M10
- Outlet Port Size27 x 51 x M10
- Port SizeInlet: 36 x 62 x M10, Outlet: 27 x 51 x M10
Details
- Body MaterialAluminum
- Displacement75 cc/rev, 4.577 in³/r
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)