Specifications
Dimensions
- Inlet Port Size31 x 30.18 x 58.72 x 7/16-14
- Outlet Port Size25 x 26.19 x 52.37 x 3/8-16 UNC
- Port SizeInlet: 31 x 30.18 x 58.72 x 7/16-14, Outlet: 25 x 26.19 x 52.37 x 3/8-16
Details
- Displacement48 cc/rev, 2.929 in³/r
- Seal MaterialViton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)