Specifications
Dimensions
- Port Thread Size1.8750 in, 1.3125 in
Details
- ApplicationOpen Loop Circuits
- Control TypeFan Drive Control - Pressure Compensated, Load Sensing Proportional-Dampened
- Controller TypeFan Drive Control - Pressure Compensated, Load Sensing Proportional-Dampened
- Displacement30 cc/rev, 1.830 in³/r
- Drain Port LocationAxial
- Flow Compensator Range145 to 435 psi, 10 to 30 bar
- Input RotationLeft Hand
- Input Shaft Type15T 16/32 DP Spline Shaft
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE B 2 Bolt Flange
- Port LocationAxial
- Port TypeSAE Straight Thread O-Ring (ORB)
- Pressure Compensator Range1595 to 3046 psi, 110 to 210 bar
- Pump ApplicationFan Drive
- Series45
- Shaft Type15T 16/32 DP Spline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)