Motion
BTW1000B

ENERPAC
BTW1000B

BTW1000B BATTERY TORQUE WRENCH 1" SD-100
Mi Item #15228069
MFR #BTW1000B
Price$11,193.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BTW1000B

BTW1000B BATTERY TORQUE WRENCH 1" SD-100
Mi Item #15228069
MFR #BTW1000B

Mfr description
BTW1000B BATTERY TORQUE WRENCH 1" SD-100
  • The new Enerpac BTW-Series Battery Torque Wrench delivers impressive torque in a self-contained, handheld and portable package. Complete with an integrated digital motor vectoring system to ensure accurate and repeatable torque up to 6,000 Ft.lbs (8130 Nm), the BTW is breathtakingly simple to use. With models available for 3/4" - 1 1/2" square drive sizes, the BTW can be used for most bolting scenarios, providing a versatile solution, no matter the industry.
  • How do we ensure the BTW-Series delivers pinpoint precision? By putting every unit through the most comprehensive pre-programing and calibration process of any battery torque wrench in the market. And it shows. With meticulous calibration at 60 distinct points - far beyond the standard 7 points of competing products - BTW-Series Torque Wrenches achieve an impressive +/- 5% accuracy across their entire operational range. Contrasting sharply with leading competitors, who only claim to achieve such accuracy at the peak torque reading, this rigorous testing process arms you with the confidence to know that every fastening and loosening task is executed with the utmost precision.
  • When compared with conventional bolting operations that demand multiple operators, along with air or electric-powered hydraulic pumps, hoses, and torque wrenches, the BTW-Series stands out for its ease of use. By requiring just a single operator, the BTW-Series has the potential to double the productivity of two-man bolting teams. Its compact, handheld, battery-powered design makes it ideal for scenarios where physical space is limited or where access is challenging. This streamlines your workflow and enhances accessibility and your flexibility to work in challenging work environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,193.53/each

Specifications

Dimensions

  • Drive Size
    1.0000 in
  • Overall Height Or Width
    10.4000 in
  • Overall Length
    10.9700 in
  • Single Part Height
    10.4000 in
  • Single Part Length
    10.9700 in
  • Tool Weight
    14.50 lbs
  • Weight
    14.50 lbs

Details

  • Additional Information
    Square Drive (in): 1Maximum Torque Output (Ft.lbs): 1000Maximum Torque Output (Nm): 1350Minimum Torque (Ft.lbs): 240Minimum Torque (Nm): 330Speed (min. - max.) (RPM): 2 - 8Weight (lbs): 14.5
  • Batteries Included
    Yes
  • Battery Type
    Lithium-Ion
  • Color
    Black
  • Description
    BATTERY TORQUE WRENCH 1" SD-1000 FT.LBS/1350NM + 115V US CHARGER + 2 BATTTERIES
  • Drive Shape
    Square
  • Electronic Display
    Yes
  • Handle Type
    Pistol Grip
  • Manufacturer Upc Number
    662005444441
  • Maximum Torque
    1000 ft-lbs
  • Number Of Pieces
    4
  • Tool Type
    Torque Wrench
  • Torque Range (ft-lbs)
    240 - 1000 ft-lbs
  • Wrench Type
    Square Drive Torque Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)