Motion
BTW2000B

ENERPAC
BTW2000B

BTW2000B BATTERY TORQUE WRENCH 1" SD-200
MI ITEM #15228070
MFR #BTW2000B
List Price$12,078.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BTW2000B

BTW2000B BATTERY TORQUE WRENCH 1" SD-200
MI ITEM #15228070
MFR #BTW2000B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,078.50/each for your price

Overview

Mfr description
BTW2000B BATTERY TORQUE WRENCH 1" SD-200
  • The new Enerpac BTW-Series Battery Torque Wrench delivers impressive torque in a self-contained, handheld and portable package. Complete with an integrated digital motor vectoring system to ensure accurate and repeatable torque up to 6,000 Ft.lbs (8130 Nm), the BTW is breathtakingly simple to use. With models available for 3/4" - 1 1/2" square drive sizes, the BTW can be used for most bolting scenarios, providing a versatile solution, no matter the industry.
  • How do we ensure the BTW-Series delivers pinpoint precision? By putting every unit through the most comprehensive pre-programing and calibration process of any battery torque wrench in the market. And it shows. With meticulous calibration at 60 distinct points - far beyond the standard 7 points of competing products - BTW-Series Torque Wrenches achieve an impressive +/- 5% accuracy across their entire operational range. Contrasting sharply with leading competitors, who only claim to achieve such accuracy at the peak torque reading, this rigorous testing process arms you with the confidence to know that every fastening and loosening task is executed with the utmost precision.
  • When compared with conventional bolting operations that demand multiple operators, along with air or electric-powered hydraulic pumps, hoses, and torque wrenches, the BTW-Series stands out for its ease of use. By requiring just a single operator, the BTW-Series has the potential to double the productivity of two-man bolting teams. Its compact, handheld, battery-powered design makes it ideal for scenarios where physical space is limited or where access is challenging. This streamlines your workflow and enhances accessibility and your flexibility to work in challenging work environments.
  • When you're out on site, the last thing you need is a complicated setup process. Setting the torque on the BTW-Series is at the touch of a button. Set your torque target swiftly and tighten with ease, thanks to the intuitive LED display. You can even select your setting in Ft.lbs or Nm, no conversion needed.
  • The BTW-Series Battery Torque Wrench features an anti-slip pistol grip and a convenient trigger for sturdy control and operator comfort. On the inside, the BTW features a hardened alloy steel construction to withstand the elevated levels of torque and add resistance against wear and tear. There's also a sturdy storage case included to protect your torque wrench when not in use.
  • Supplied as standard with two Enerpac 18v 5.5 Ah Lithium-ion batteries and a 60-minute fast-charger, our high-efficiency brushless motor empowers you to conquer various applications, even in remote or hard-to-reach areas. And to extend run times even further, as an optional extra you can opt for the more powerful 8.0 Ah battery. Furthermore, you can effortlessly swap in your existing CAS (Cordless Alliance System) batteries for unmatched versatility and savings.

Specifications

  • Wrench Type
    Square Drive Torque Wrench
  • Drive Size
    1.0000 in
  • Torque Range (ft-lbs)
    500 - 2000 ft-lbs
  • Overall Length
    11.4500 in
  • Drive Shape
    Square
  • Electronic Display
    Yes
  • Batteries Included
    Yes
  • Battery Type
    Lithium-Ion
  • Manufacturer Upc Number
    662005444458
  • Weight
    15.90 lbs
  • Tool Type
    Torque Wrench
  • Maximum Torque
    2000 ft-lbs
  • Additional Information
    Square Drive (in): 1Maximum Torque Output (Ft.lbs): 2000Maximum Torque Output (Nm): 2710Minimum Torque (Ft.lbs): 500Minimum Torque (Nm): 680Speed (min. - max.) (RPM): 1 - 5Weight (lbs): 15.9
  • Color
    Black
  • Description
    BATTERY TORQUE WRENCH 1" SD-2000 FT.LBS/2710NM + 115V US CHARGER + 2 BATTTERIES
  • Handle Type
    Pistol Grip
  • Number Of Pieces
    4
  • Single Part Height
    10.4000 in
  • Single Part Length
    11.4500 in
  • Overall Height Or Width
    10.4000 in
  • Tool Weight
    15.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought