Motion
EB18V8

ENERPAC
EB18V8

EB18V8 ENERPAC BATTERY 18-VOLT - 8AH - L
MI ITEM #15228074
MFR #EB18V8
List Price$252.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
EB18V8

EB18V8 ENERPAC BATTERY 18-VOLT - 8AH - L
MI ITEM #15228074
MFR #EB18V8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.83/each for your price

Overview

Mfr description
EB18V8 ENERPAC BATTERY 18-VOLT - 8AH - L
  • Compatible Products: EC181BQC, EC182EQC, EC182AUSQC, BTW500, BTW1000, BTW2000, BTW3000, BTW6000
  • Torque Wrench Series Compatibility: BTW
  • The batteries are fully charged in 40 - 60 minutes when used with the C181BQC (North America) quick charger.

Specifications

  • Battery Series
    BTW
  • Battery Chemistry
    Lithium-Ion
  • For Use With
    EC181BQC, EC182EQC, EC182AUSQC, BTW500, BTW1000, BTW2000, BTW3000, BTW6000
  • Manufacturer Upc Number
    662005444649
  • Includes
    1 x battery
  • Width
    3.2000 in
  • Weight
    2.16 lbs
  • Length
    4.9000 in
  • Height
    2.9000 in
  • Included Accessories
    1 x 18v 5.5 Ah Lithium-Ion Battery
  • Color
    Black
  • Charger Included
    No
  • Battery Type
    Lithium-Ion
  • Amp Hour
    8.0 Ah
  • Description
    ENERPAC BATTERY 18-VOLT - 8AH - LiHD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought