Motion
EC181BQC

ENERPAC
EC181BQC

EC181BQC ENERPAC CHARGER - 18V - 115V W/
Mi Item #15228075
MFR #EC181BQC
Price$118.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
EC181BQC

EC181BQC ENERPAC CHARGER - 18V - 115V W/
Mi Item #15228075
MFR #EC181BQC

Mfr description
EC181BQC ENERPAC CHARGER - 18V - 115V W/
  • Compatible Products: EB18V5, EB18V8
  • Torque Wrench Series Compatibility: BTW
  • 115 Volt North America, 230 Volt Europe, 230 Volt Australia
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.05/each

Specifications

Dimensions

  • Height
    2.9000 in
  • Length
    4.7000 in
  • Width
    5.8000 in

Details

  • Color
    Black
  • Compatible Battery Chemistry
    EB18V5, EB18V8
  • Description
    ENERPAC CHARGER - 18V - 115V WITHOUT BATTERIES (US-PLUG)
  • For Use With
    EB18V5, EB18V8
  • Includes
    1 x Battery Quick Charger
  • Manufacturer Upc Number
    662005444656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)