Motion
F 2E FH CP RSB

LOVEJOY INC
F 2E FH CP RSB

Gear Coupling Component - Coupling Size: 2, Series: F Type, Material: AISI 1045
MI ITEM #15228119
MFR #F 2E FH CP RSB
Price$1,041.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2E FH CP RSB

Gear Coupling Component - Coupling Size: 2, Series: F Type, Material: AISI 1045
MI ITEM #15228119
MFR #F 2E FH CP RSB

Mfr description
F-2E-FH CP-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.54/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    0.9400 in, 24 mm
  • Bore Diameter
    0.9375 in
  • Bore Length
    2.4400 in, 61.98 mm
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Distance Between Shafts
    0.1300 in, 3.30 mm
  • Hub Diameter
    4.0000 in, 101.60 mm
  • Length Through Bore
    2.4400 in, 61.98 mm
  • Max Angular Misalignment
    3 °
  • Min Bore Diameter
    0.9400 in, 24 mm
  • Outside Diameter
    7.0000 in
  • Overall Length
    2.5000 in
  • Weight
    15.31 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Stock Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    F Type
  • Coupling Type
    Half Gear
  • Design Features
    Exposed bolts, Rough Stock Bore
  • Flex Type
    Single Flex
  • Hub Material
    AISI 1045
  • Hub Style
    Unbored
  • Manufacturer Catalog Number
    69790415425
  • Material
    AISI 1045
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Maximum Torque
    31500 in/lb
  • Performance Features
    Max Speed (Unbalanced) 5000 rpm, Nominal Torque 31500.0000 in lbs
  • Product Type
    Gear Coupling Components
  • Series
    F Type
  • Shaft Spacing
    0.1300 in, 3.30 mm
  • Torque Capacity
    31,500.00 in-lb, 3,559.02 N-m
  • Torque Rating (in-lb)
    31,500.00 in-lb, 3,559.02 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)