Motion
F 2.5E FH CP RSB

LOVEJOY INC
F 2.5E FH CP RSB

Gear Coupling Component - Coupling Size: 2.5, Series: F Type, Material: AISI 1045
Mi Item #15228120
MFR #F 2.5E FH CP RSB
Price$1,423.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2.5E FH CP RSB

Gear Coupling Component - Coupling Size: 2.5, Series: F Type, Material: AISI 1045
Mi Item #15228120
MFR #F 2.5E FH CP RSB

Mfr description
F-2.5E-FH CP-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,423.98/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    1.4400 in, 37 mm
  • Bore Diameter
    1.4375 in
  • Bore Length
    3.0300 in, 76.96 mm
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Distance Between Shafts
    0.1900 in, 4.83 mm
  • Hub Diameter
    4.6300 in, 117.60 mm
  • Length Through Bore
    3.0300 in, 76.96 mm
  • Max Angular Misalignment
    3 °
  • Min Bore Diameter
    1.4400 in, 37 mm
  • Outside Diameter
    8.3750 in
  • Overall Length
    3.1250 in
  • Weight
    27.58 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Stock Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    F Type
  • Coupling Type
    Gear Coupling
  • Design Features
    Exposed bolts, Rough Stock Bore
  • Hub Material
    AISI 1045
  • Hub Style
    Unbored
  • Manufacturer Catalog Number
    F 2.5E FH CP RSB
  • Material
    AISI 1045
  • Max Rpm
    4400 rpm
  • Maximum Speed
    4400 rpm
  • Maximum Torque
    56700 in/lb
  • Performance Features
    Max angular misalignment deg F 3.0 °, Max Speed 4400 rpm, Nominal Torque 56700.0000 in-lbs
  • Product Type
    Gear Coupling Components
  • Series
    F Type
  • Shaft Spacing
    0.1900 in, 4.83 mm
  • Torque Capacity
    56,700.00 in-lb, 6,406.24 N-m
  • Torque Rating (in-lb)
    56,700.00 in-lb, 6,406.24 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)