Motion
F 3E FH CP RSB

LOVEJOY INC
F 3E FH CP RSB

Gear Coupling Component - Coupling Size: 3, Series: F Type, Material: AISI 1045
MI ITEM #15228124
MFR #F 3E FH CP RSB
Price$1,873.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3E FH CP RSB

Gear Coupling Component - Coupling Size: 3, Series: F Type, Material: AISI 1045
MI ITEM #15228124
MFR #F 3E FH CP RSB

Mfr description
F-3E-FH CP-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,873.30/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    1.4400 in, 37 mm
  • Bore Diameter
    1.4375 in
  • Bore Length
    3.5900 in, 91.19 mm
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Distance Between Shafts
    0.1900 in, 4.83 mm
  • Hub Diameter
    5.6300 in, 143 mm
  • Length Through Bore
    3.5900 in, 91.19 mm
  • Max Angular Misalignment
    1.5 °
  • Min Bore Diameter
    1.4400 in, 37 mm
  • Outside Diameter
    9.4375 in
  • Overall Length
    3.6875 in
  • Weight
    41.09 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Stock Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    F Type
  • Coupling Type
    Gear Coupling
  • Design Features
    Exposed bolts, Rough Stock Bore
  • Flex Type
    Single Engagement
  • Hub Material
    AISI 1045
  • Hub Style
    Unbored
  • Manufacturer Catalog Number
    69790494219
  • Material
    AISI 1045
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Torque
    94500 in/lb
  • Number Of Pieces
    1
  • Performance Features
    Max Speed 4000 rpm, Nominal Torque 94500.0000 in-lbs
  • Product Type
    Gear Coupling Components
  • Series
    F Type
  • Shaft Spacing
    0.1900 in, 4.83 mm
  • Torque Capacity
    94,500.00 in-lb, 10,677.04 N-m
  • Torque Rating (in-lb)
    94,500.00 in-lb, 10,677.04 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)