Motion
EB 260 Chiller

PFANNENBERG
EB 260 Chiller

Chiller - 89,053 Btu/h Cooling Capacity, 22 gpm Flow Rate, 18 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor / Outdoor Compatible
MI ITEM #15233377
MFR #EB 260 Chiller
List Price$55,097.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
EB 260 Chiller

Chiller - 89,053 Btu/h Cooling Capacity, 22 gpm Flow Rate, 18 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor / Outdoor Compatible
MI ITEM #15233377
MFR #EB 260 Chiller

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55,097.52/each for your price

Overview

Mfr description
42032605003 EB 260 CHILLER
  • water/glycol mixtures
  • High performance fans create huge airflow to guarantee operation even at high ambient conditions
  • Steel housing with thick powder coating.

Specifications

  • Voltage / Hz
    400/460 / 50/60 Hz
  • Cooling Capacity
    89,053 Btu/h
  • Flow Rate
    22 gpm
  • PSI
    72 psi
  • Tank Capacity
    18 gal (US)
  • Connection Size
    1-1/4 in
  • Phase
    3 ph
  • Medium
    Water / Glycol – 80% / 20%
  • Frequency
    50/60 Hz
  • Voltage
    400/460 V
  • Refrigerant Type
    R407C
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Noise Level
    82 dB
  • Environmental Comp
    Indoor / Outdoor
  • Material
    Electrostatically Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Height
    55.50 in
  • Length
    30.00 in
  • Width
    49.60 in
  • Weight
    1032 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought