Motion
EB 310 Chiller

PFANNENBERG
EB 310 Chiller

Chiller - 106,454 Btu/h Cooling Capacity, 36 gpm Flow Rate, 53 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor / Outdoor Compatible
Mi Item #15233380
MFR #EB 310 Chiller
Price$57,751.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
EB 310 Chiller

Chiller - 106,454 Btu/h Cooling Capacity, 36 gpm Flow Rate, 53 gal (US) Tank Capacity, 400/460 V, 50/60 Hz, 3 ph, Indoor / Outdoor Compatible
Mi Item #15233380
MFR #EB 310 Chiller

Mfr description
42033105002 EB 310 CHILLER
  • water/glycol mixtures
  • High performance fans create huge airflow to guarantee operation even at high ambient conditions
  • Steel housing with thick powder coating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57,751.80/each

Specifications

Dimensions

  • Connection Size
    1-1/4 in
  • Height
    55.70 in
  • Length
    31.00 in
  • Weight
    1381 lbs
  • Width
    65.70 in

Details

  • Color
    Light Grey - RAL 7035
  • Cooling Capacity
    106,454 Btu/h
  • Environmental Comp
    Indoor / Outdoor
  • Flow Rate
    36 gpm
  • Frequency
    50/60 Hz
  • Material
    Electrostatically Powder Coated Steel
  • Medium
    Water / Glycol – 80% / 20%
  • Noise Level
    82 dB
  • Phase
    3 ph
  • PSI
    72 psi
  • Refrigerant Type
    R407C
  • Tank Capacity
    53 gal (US)
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Voltage
    400/460 V
  • Voltage / Hz
    400/460 / 50/60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)