Motion
PWW 4000-6000 Heat Exchanger

PFANNENBERG
PWW 4000-6000 Heat Exchanger

Heat Exchanger - 20,500 Btu/h Cooling Capacity, 5 gpm Flow Rate, 230 V, 50/60 Hz, 1 ph, Indoor Compatible
Mi Item #15233387
MFR #PWW 4000-6000 Heat Exchanger
Price$24,494.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
PWW 4000-6000 Heat Exchanger

Heat Exchanger - 20,500 Btu/h Cooling Capacity, 5 gpm Flow Rate, 230 V, 50/60 Hz, 1 ph, Indoor Compatible
Mi Item #15233387
MFR #PWW 4000-6000 Heat Exchanger

Mfr description
42120405005 PWW 4000-6000 HEAT EXCHANGER
  • The smart passive cool system design of the closed loop circuit PWW units can be easily adapted to the existing water supply
  • A properly sized thermal expansion tank will accommodate the additional volume of water created through expansion during the heating cycle
  • A 3-way valve for primary water regulation means the highest reliability, complete accuracy, wide temperature control range and programmable set-point
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,494.52/each

Specifications

Dimensions

  • Connection Size
    1 in
  • Height
    32.00 in
  • Length
    23.00 in
  • Weight
    110 lbs
  • Width
    20.00 in

Details

  • Color
    Light Grey - RAL 7035
  • Cooling Capacity
    20,500 Btu/h
  • Environmental Comp
    Indoor
  • Flow Rate
    5 gpm
  • Frequency
    50/60 Hz
  • Material
    Electrostatically Powder Coated Steel
  • Medium
    Water / Glycol – 80% / 20%
  • Noise Level
    64 dB
  • Phase
    1 ph
  • PSI
    36 psi
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Voltage
    230 V
  • Voltage / Hz
    230 V / 50/60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)