Motion
PWW 25000 Heat Exchanger

PFANNENBERG
PWW 25000 Heat Exchanger

Heat Exchanger - 85,300 Btu/h Cooling Capacity, 9.1 gpm Flow Rate, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
MI ITEM #15233388
MFR #PWW 25000 Heat Exchanger
List Price$28,774.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
PWW 25000 Heat Exchanger

Heat Exchanger - 85,300 Btu/h Cooling Capacity, 9.1 gpm Flow Rate, 400/460 V, 50/60 Hz, 3 ph, Indoor Compatible
MI ITEM #15233388
MFR #PWW 25000 Heat Exchanger

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,774.40/each for your price

Overview

Mfr description
42122505003 PWW 25000 HEAT EXCHANGER
  • The smart passive cool system design of the closed loop circuit PWW units can be easily adapted to the existing water supply
  • A properly sized thermal expansion tank will accommodate the additional volume of water created through expansion during the heating cycle
  • A 3-way valve for primary water regulation means the highest reliability, complete accuracy, wide temperature control range and programmable set-point
  • Plate heat exchanger made of stainless steel to prevent corrosion and grant high performance
  • Multi stage pump for high flow rates even at high pressure resistance
  • Digital controller with clear error message an easily editable set point
  • Easy removable panels allow quick access to internal components and reduced service cost

Specifications

  • Voltage / Hz
    400/460 / 50/60 Hz
  • Cooling Capacity
    85,300 Btu/h
  • Flow Rate
    9.1 gpm
  • PSI
    65 psi
  • Connection Size
    1 in
  • Phase
    3 ph
  • Medium
    Water / Glycol – 80% / 20%
  • Frequency
    50/60 Hz
  • Voltage
    400/460 V
  • Temperature Control Range
    55°F to 95°F - Factory Set Set @ 64 °F
  • Noise Level
    68 dB
  • Environmental Comp
    Indoor
  • Material
    Electrostatically Powder Coated Steel
  • Color
    Light Grey - RAL 7035
  • Height
    32.00 in
  • Length
    23.00 in
  • Width
    20.00 in
  • Weight
    114 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought