Overview
Mfr description
16626 680 S BLACK WRIST SUPPORT SLEEVE S
- LEVEL OF SUPPORT - Light compression and support
- SLEEVE STYLE DESIGN - Simple and convenient pull-on design
- STABILITY AND MOBILITY - Helps prevent overextension and excessive movement while stabilizing the wrist, allowing for a full range of motion
- DESIGNED FOR - Activities that involve repetitive wrist movements
- DURABLE COMFORT - Knit construction for long-lasting year
- TIGHTENING STRAP - With hook & loop closure provides increased levels of compression in key areas
- LYCRA EDGING - Prevent knit material from fraying for long-lasting durability
- LOW-PROFILE - For no-bulk wear
- AMBIDEXTROUS DESIGN - For comfortable wear on either wrist
- WORKDAY TO WEEKEND - Designed for workers, athletes or anyone needing benefit of compression
Specifications
- ColorBlack
- MaterialNylon, Spandex, Elastane
- Overall Length7.5 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data