Motion
16629
680 XL Black Wrist Support Sleeve Single Strap
Mi Item #15234505
MFR #16629
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
680 XL Black Wrist Support Sleeve Single Strap
Mi Item #15234505
MFR #16629

Mfr description
16629 680 XL BLACK WRIST SUPPORT SLEEVE
  • LEVEL OF SUPPORT - Light compression and support
  • SLEEVE STYLE DESIGN - Simple and convenient pull-on design
  • STABILITY AND MOBILITY - Helps prevent overextension and excessive movement while stabilizing the wrist, allowing for a full range of motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Dimensions

  • Overall Length
    7.5 in.

Details

  • Color
    Black
  • Material
    Nylon, Spandex, Elastane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)