Overview
Mfr description
23981 8951 BLUE VENTED HARD SHELL BUMP C
- LIGHTWEIGHT HEAD PROTECTION - Guards against bumps, scrapes bruises and other minor head injuries
- POLYETHYLENE SHELL - Durable, easy to clean material resists cracking and breaking
- BREATHABLE - Strategically placed vents and ventilated suspension improves air circulation
- EASY ADJUSTMENT - Suspension allows for height, rear strap angle and size adjustment
- VISIBILITY - Short brim for increased upward visibility
- ALL-DAY COMFORT - Flexible suspension frame includes a removable, replaceable 4mm thick foam-backed fabric sweatband
- HEARING PROTECTION COMPATIBLE - Recessed design on sides makes for a comfortable fit and improved integration with hearing protection
- SIZE - Hat sizes 6 ⅛-8 head circumference: 19.25-25.25in (49-64cm)
- MULTIPLE COLOR OPTIONS - To coordinate with work uniforms or roles
- NOT FOR USE WHERE ANSI/ISEA Z89.1-2014 HARD HATS ARE REQUIRED
Specifications
- Adjustment TypeRatchet
- VentilationYes
- ColorBlue
- Suspension Type4-point ratchet
- MaterialPolyethylene
- Hat Size6.5-8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data