Motion
23982
8951 Green Vented Hard Shell Bump Cap
MI ITEM #15234534
MFR #23982
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8951 Green Vented Hard Shell Bump Cap
MI ITEM #15234534
MFR #23982

Mfr description
23982 8951 GREEN VENTED HARD SHELL BUMP
  • LIGHTWEIGHT HEAD PROTECTION - Guards against bumps, scrapes bruises and other minor head injuries
  • POLYETHYLENE SHELL - Durable, easy to clean material resists cracking and breaking
  • BREATHABLE - Strategically placed vents and ventilated suspension improves air circulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.79/each

Specifications

Dimensions

  • Hat Size
    6.5-8

Details

  • Adjustment Type
    Ratchet
  • Color
    Green
  • Material
    Polyethylene
  • Suspension Type
    4-point ratchet
  • Ventilation
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)