Specifications
Dimensions
- Hat Size6.5-8
Details
- Adjustment TypeRatchet
- ColorRed
- MaterialPolyethylene
- Suspension Type4-point ratchet
- VentilationYes
Overview
Mfr description
23984 8951 RED VENTED HARD SHELL BUMP CA
- LIGHTWEIGHT HEAD PROTECTION - Guards against bumps, scrapes bruises and other minor head injuries
- POLYETHYLENE SHELL - Durable, easy to clean material resists cracking and breaking
- BREATHABLE - Strategically placed vents and ventilated suspension improves air circulation
- EASY ADJUSTMENT - Suspension allows for height, rear strap angle and size adjustment
- VISIBILITY - Short brim for increased upward visibility
- ALL-DAY COMFORT - Flexible suspension frame includes a removable, replaceable 4mm thick foam-backed fabric sweatband
- HEARING PROTECTION COMPATIBLE - Recessed design on sides makes for a comfortable fit and improved integration with hearing protection
- SIZE - Hat sizes 6 ⅛-8 head circumference: 19.25-25.25in (49-64cm)
- MULTIPLE COLOR OPTIONS - To coordinate with work uniforms or roles
- NOT FOR USE WHERE ANSI/ISEA Z89.1-2014 HARD HATS ARE REQUIRED